Carson Slide-Open Glass Magnifier, 2", 4x with Built-in Sliding Case, Black - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The GN-11 Slide-Open Magnifier is a compact and portable, 4x glass lens magnifier. Slide to open or close in the attached case. The attached case protects it from dust and scratches. Perfect to carry in a handbag, pocket or keep in a glove compartment. Ideal for reading small print such as menus, coupons, labels and more.
PRICE
$75.60 Sold in packages of 12 / $6.30 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.2 in |
| Width | 0.3 in |
| Height | 4.9 in |
| Weight | 0.1 lbs |
Product Details
| Package Quantity | 12 |
| Color | Black |
| Manufacturers Part Number | GN-11 |
| Lens Type | Acrylic |
| Lens Size | 1.9 |
| Brand | Carson Optical |
| Magnification | 4x |
Warranty
| Warranty | Lifetime Limited |