Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carson Optical

Model # :WBB3092078

MPN #: AS-95

Carson Lume Series COB LED Magnifier, 4.5" with 2x / 7x Magnification, Black - Pkg Qty 4

Product Description
The AS-95 Lumé Series™ 2x Power 4.5" Acrylic Lens COB LED Lighted Magnifier is part of the new Lumé Series and is a 2x Aspheric COB LED Magnifier with 7x Spot Lens. Aspheric lens magnifiers allow for increased magnification and image clarity while greatly reducing edge to edge distortion. It has a 4.5" diameter Acrylic Lens and boasts 3 Ultra bright COB LEDs with diffusive cover lenses. Light diffusers work to eliminate LED hot spots, blending and evenly distributing the light. COB LEDs are brighter than traditional LEDs, provide a greater uniformity of lights and consume less power. The AS-95 also features a multi position switch with 2 brightness settings and uses 2 AAA batteries (batteries not included). Ideal for reading fine print or in low light environments, hobbies & crafts, or everyday needs.

PRICE
$64.00  Sold in packages of 4 / $16.00 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.4 in
Width1 in
Height10.1 in
Weight0.4 lbs

Product Details

Battery TypeAAA
ColorBlack
SeriesLume Series
Lens Size4
Magnification2x with 7x Spot Lens
Number of Batteries2
Package Quantity4
Manufacturers Part NumberAS-95
Lens TypeAspheric
BrandCarson Optical

Warranty

WarrantyLifetime Limited