- Drive end slides on bar for additional flexibility
- Ideal for turning 1-1/2" drive sockets when impact wrench is not available
Williams® Sliding T-Handle, 1-1/2" Drive, 36"L, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$419.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Drive Size | 1-1/2 in |
| Size | 36 |
Product Details
| Type | Sliding T-Handle |
| Ratcheting | No |
| Color | Black |
| Manufacturers Part Number | JHW8-20 |
| Brand | Williams |