Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Slim Plastic Folding Chair, White, 4/Pack

Product Description
✓ Folds fully flat for easy transport & storage
✓ Lightweight design & built for durability
✓ 300 lb. weight capacity

This Interion® Slim Folding Chair is your solution to creating seating where you need it most. Made from high-density white polypropylene and steel, this unit features a screwless construction for rigidity and strength. Ideal for conference rooms, breakrooms, reception areas, and more, this lightweight chair folds fully flat for space-saving storage. Limited 1-Year Warranty.

  • Pack contains (4) folding chairs
  • Meets ANSI & BIFMA standards
  • PRICE
    $239.95

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width21 in
    Depth16 in
    Height30-1/2 in
    Weight Capacity300 lbs
    Seat Width15 in
    Seat Depth15 in
    Seat Height15 in
    Base4 Legged

    Product Details

    Assembly RequiredNo
    Frame Color FamilyWhite
    CastersNo
    Seat Color FamilyWhite
    DescriptionSlim Folding Chair
    Package Quantity4
    Frame MaterialSteel
    Arm TypeArmless
    Manufacturers Part NumberB3195298
    Back TypeMid Back
    Seat MaterialPlastic
    BrandInterion by Global Industrial

    Warranty

    Warranty1 yr