National Public Seating Folding Chair - Blow Molded Resin - Blue - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Blow Molded Resin Folding Chair - Blue Plastic/Black Frame
These high-quality blow-molded resin plastic folding chairs feature a contoured seat and back for comfort. Lightweight for easy handling, they are stain resistant and perfect for easy setup and tear down, indoors or outdoors. Textured powder coated frame in Gray has two cross braces for stability and under seat cross braces for strength. 10 Year Limited Warranty.
Overall: 32"H x 18-3/4"W x 21-1/2"D
Folded: 42-1/2"H x 18-3/4"W x 3"D
Seat: 18"H x 15-3/4"W x 16-5/8"D
Back: 9-1/4"H x 18-3/4"W
These high-quality blow-molded resin plastic folding chairs feature a contoured seat and back for comfort. Lightweight for easy handling, they are stain resistant and perfect for easy setup and tear down, indoors or outdoors. Textured powder coated frame in Gray has two cross braces for stability and under seat cross braces for strength. 10 Year Limited Warranty.
Overall: 32"H x 18-3/4"W x 21-1/2"D
Folded: 42-1/2"H x 18-3/4"W x 3"D
Seat: 18"H x 15-3/4"W x 16-5/8"D
Back: 9-1/4"H x 18-3/4"W
PROMOTIONAL PRICE
$791.84 Sold in packages of 4 / $197.96 ea
was $879.80Save $87.96 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-3/4 in |
| Depth | 21-1/2 in |
| Height | 32 in |
| Weight Capacity | 300 lbs |
| Seat Width | 15-3/4 in |
| Seat Depth | 16-5/8 in |
| Seat Height | 18 in |
| Min Seat Height | 18 in |
| Max Seat Height | 18 in |
| Base | 4 Legged |
| Back Width | 18-3/4 in |
| Back Height | 9-1/4 in |
Product Details
| Frame Color Family | Black |
| Chair Brace | Double |
| Arm Type | Armless |
| Brand | National Public Seating |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Blue |
| Upholstery Material | None |
| Package Quantity | 4 |
| Description | Resin Seat Folding Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Resin |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| MAS Green Certified | Yes |