- 1 Dispenser/Case; Scott® Slimfold Towel Dispenser; White; 9.83" x 13.67" x 2.88"
- The touch free design means you only touch the towel you use - it's a hygienic way to dry your hands
- This compact dispenser holds 225 paper towels; It features a clear vertical window, so you can see when you're running low
- The folded towels dispense one at a time, which reducing waste; there's a lock to reduce pilferage
- Compatible Scott® and Scott® SlimFold paper towels are cleverly folded small, but unfold to a standard 7.5 x 11.6 inches - the same size as standard folded towels
Scott® Slimfold Paper Towel Dispenser, White
Write a Review
|
Questions & Answers (0)
Product Description
Scott® provides enhanced hygiene solutions for critical environments. When you have a small space, there's no need to sacrifice convenience and hygiene. With the SlimFold Paper Towel Dispenser by Scott® Professional, you can install it in tight spaces, were typical paper towel dispensers are just too big. Nurses' stations, tiny classroom sinks and small break room walls are a fit for this compact dispenser. However, don't let the small size fool you: each compatible Scott® or Scott® Brand towel is the same size as a regular folded towel (cleverly folded to fit). This innovative dispenser holds 225 folded towels, so you'll need to refill it less often (the clear vertical window lets you see when you're running low) and is designed for one-at-a-time dispensing, which reduces waste. Sink visitors will only touch the towel they use, providing a hygienic hand drying experience. This paper towel dispenser meets ADA requirements when properly installed and when using the recommended paper towel products.
PRICE
$52.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-7/8 in |
| Depth | 2-7/8 in |
| Height | 13-3/4 in |
Product Details
| Type | Manual |
| Color | White |
| For Use With | Kimberly-Clark Professional 04442 |
| Paper Type | Folded |
| Style | Multifold |
| Mounting Location | Surface Wall Mount |
| Capacity | 225 Towels |
| Material | Plastic |
| Description | Multifold Paper Towel Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | KCC34830 |
| Brand | Scott |