Features:
- Magnetic "Heavy Duty" holders holds anything up to 1/8" thick
- Includes (12) 8.5" x 11" sheets of yellow laser paper & 10 clear label holders
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Thickness | 1/8 |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | AB 5 |
| Material | Plastic |
| Package Quantity | 10 |
| Description | Warehouse Aisle Sign Kit |
| Color | Yellow |
| Manufacturers Part Number | WMK-1RH |
| Brand | Aigner |