Little Giant® Utility Cart w/2 Shelves, 3600 lb. Capacity, 36"L x 18"W x 38-3/4"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant®durability in an economical shelf truck. These all welded units ship fully assembled. Heavy 12 gauge shelves. Shelves feature retaining lips for small parts. Top shelf height: 30"H. Offset handle for added comfort. 5" non-marking polyurethane casters. 38-3/4" overall height.
PRICE
$575.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 18 in |
| Height | 38-3/4 in |
| Weight Capacity | 1200 lbs |
| Weight | 64 lbs |
| Wheel Diameter | 5 in |
| Gauge | 12 ga |
| Top Shelf Height | 30 in |
| Shelf Size | 18 x 32 in |
Product Details
| Assembly Required | No |
| Type | Low Deck Utility Cart |
| Shelf Type | Tray |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel with Brakes |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | LGLK-1832-5PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |