Harrington® Slotted Nut For CB005
Write a Review
|
Questions & Answers (0)
Product Description
Slotted Nut - For Use With CB005.
PRICE
$5.40
34
34
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
Product Details
| Manufacturers Part Number | M3049005 |
| Type | Accessory |
| Package Quantity | 1 |
| Color | Silver |
| Brand | Harrington |