Bath Tub & Shower Faucets
Brand
Length
Material
Height
Color
Price
Related Products
ZURN Z7301-SS-MT-DV2P-HW Single handle pressure balancing mixing shower unit, ceramic control cartridge with stainless steel balancing piston, built in reverse connection capability (To reverse the hot and cold inlets simply remove cartridge and turn 180o), two service stops / check stops, and adjustable limit stop. When valve is turned on it must rotate from cold through to the hot position. All exposed trim and handle are metal with polished nickel chrome plated surface. The valve is supplied with a two-way brass diverter valve, 60 flexible metal hose, 24 mounting slide bar wall ...
This multi-head shower system is ideal for bringing a touch of refined elegance to any contemporary bathroom design. The Collection Shower System features a fixed shower head and a handheld shower with a 60-inch hose, providing the user with the option to choose either spray head. Along with Speakman's lavish massaging and rotating Anystream® 360° Spray Technology, this unique shower system also includes a patented plunger system which resists hard-water- and sediment-buildup, so that cleaning showers is quick and easy. Designed to fit with standard US plumbing connections, this ...
Speakman S-3011 Anystream® Alexandria Showerhead, Polished Chrome A massage showerhead with traditional elegance powered by patented Speakman technology, the Anystream® Alexandria Showerhead provides luxurious, full-body sprays from an ergonomically traditionally styled fixture that attaches to any standard shower arm. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. By simply rotating the faceplate the showerhead transitions effortlessly through 360°of gentle rain, full-flood and ...
Sentinel Mark II® Exposed Anti-scald Pressure Balanced showers feature a brass lever handle for easy activation. The S-1590 has an adjustable temperature limit stop. The valve body is solid brass and included spring check stops. Integral mounting lugs are concealed and the showers 1/2 copper tube inlets can be passed through the wall or dropped from the ceiling. The S-1590-AF is equipped with an 18 gauge stainless steel cover and soap dish. The S-1590-AF meets ASME A112.18.1/CSA B125.1 & ASSE 1016 standards. Features: 18 gauge stainless steel cover & soap dish Chrome plated brass lever ...
Speakman S-2007 Anystream® Napa Showerhead, Polished Chrome A European-style massage showerhead powered by patented Speakman technology, the Anystream® Napa Showerhead provides luxurious, full-body sprays from an ergonomically designed fixture that attaches to any standard shower arm. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. Simply rotate the extra-large ring to transition effortlessly through gentle rain, full-flood and therapeutic, pulsating massage sprays. Precision-engineered ...