Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :WBB622209

MPN #: VS-3011

Speakman Anystream® Alexandria Hand Held Shower Head, Polished Chrome Finish, 2.5 GPM

Product Description
Speakman VS-3011 Anystream® Alexandria Hand-held Shower, Polished Chrome

A massage showerhead with traditional elegance powered by patented Speakman technology, the Anystream® Alexandria Hand-held Shower provides luxurious, full-body sprays from an ergonomically traditionally styled fixture that attaches to any standard shower arm.5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. By simply rotating the faceplate the showerhead transitions effortlessly through 360°of gentle rain, full-flood and therapeutic, pulsating massage spray settings. Precision-engineered Speakman components and materials resist sediment buildup.

PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Length60 in
Face Diameter4-1/2 in

Product Details

TypeHand Held
Number of Jets5 Main, 12 Massage Jets
ColorSilver
SeriesAnystream® Alexandria
Gallons per Minute2.5 gal/min
Liters per Minute9.5 LPM
StyleTraditional
MaterialPlastic
DescriptionHand Shower
Manufacturers Part NumberVS-3011
BrandSpeakman

Compliance & Certifications

WaterSense CertifiedNo
ADA CompliantN