Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB2311894

MPN #: MHW2000-1

Hughes Mobile Self-Contained Emergency Safety Shower, Immersion Heated, 528 Gal, MHW2000-1

Product Description
Large capacity mobile shower with eye/face wash features a 528-gallon (2000-L) tank for reliable, effective treatment to accident victims in remote locations where a water supply is unavailable. Durable, chemical-resistant polyethylene tank incorporates an electric submersible pump.

Constructed from a durable, corrosion-resistant acrylic capped ABS, the eye/face wash incorporates an integral lid connected to the water valve for automatic operation-activate by simply pulling down the lid. Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident. Includes heavy-duty galvanized trailer with toe hitch featuring four braked wheels with standard trailer-type pneumatic tires for easy movement between locations. Includes a universal safety shower and eyewash sign for enhanced visibility. Suitable for use in non-hazardous areas.

Electrical supply: 110V Single Phase, 60/50Hz
PRICE
$42,483.32

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width69-5/16 in
Depth169 in
Height117-13/64 in
Weight1054 lbs

Product Details

Flow Rate20 gal/min
TypeMobile Eyewash Station & Safety Shower
Shower Flow Rate20 gal/min
ColorGreen
Shower Head MaterialNylon
Eyewash Flow Rate3 gal/min
Number of Heads2
Capacity528 gal
Shower Head ActivationPull Handle
MaterialPolyethylene, ABS
DescriptionEmergency Safety Shower
Bowl MaterialABS Plastic
Eyewash ActivationPull Down On Lid
Bowl Color FamilyWhite
BrandHughes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI Z358.1-2014 and EN15154 Compliant
ADA CompliantNo