Features:
- Genuine RCA Heavy Duty, Rubberized Speaker Mic
- Threaded Waterproof Aux Jack
- Dust and Water Proof
- X03S Two Prong Right Angle Screw-In Connector
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 8-1/2 in |
| Height | 1-5/8 in |
| Weight | 0.8 lbs |
Product Details
| Description | Police Style Speaker Mic with Screw in Connector, Waterproof |
| Color | Black |
| Manufacturers Part Number | SM311WP-X03S |
| Brand | RCA |
Warranty
| Warranty | 1 yr |