United Scientific Microcentrifuge Tube Rack, Interlocking, 20 Places, White, Pack of 8
Write a Review
|
Questions & Answers (0)
Product Description
Pack of 8 Sturdy Polypropylene Racks, each able to hold up to 20 microcentrifuge tubes with 1.5ml or 2.0ml capacity. Racks are designed to lock side-by-side for larger experiments. Positions are numbered for easy identification of samples. Bottoms feature rubber supports for better stability. Autoclavable.
PRICE
$74.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8-1/4"L x 2-3/4"W x 1-3/8"H |
Product Details
| Style | Interlocking |
| Type | Microcentrifuge Tubes Rack |
| Capacity | 1.5ml & 2.0ml, 20 Tubes ml |
| Material | Polypropylene |
| Package Quantity | 8.0 |
| Color | White |
| Manufacturers Part Number | P20205 |
| Brand | United Scientific |