Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB2290839

MPN #: CU3030SAX-1

Scotsman® CU3030SA-32, Air Cooled Undercounter Small Cube Ice Machine, 313 lb.

Product Description
The Scotsman® CU3030SA-32 self-monitoring Prodigy undercounter cuber with easy front access, circulation and serviceability can be built-in almost anywhere. Energy usage-7.35 kWh per 100 lbs-Water usage-18 gallons per 100 lbs

Features:
  • Uses significantly less water and energy than other cube ice machines.
  • Delivers maximum reliability by reducing scale buildup, extending time between cleanings.
  • Stay informed of your machine's operating status, thanks to LED lights that signal when it is time to descale, sanitize and more.
  • Offers a convenient, space-saving, durable design that can be placed anywhere you need ice.
  • Unit comes with a NEMA 5-15P plug


  • Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$4,635.00

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth33 in
Height37 in
Weight230 lbs
Pounds of Ice per 24 Hours313 lbs

Product Details

Storage Capacity110 lbs
TypeUndercounter
ColorSilver
Amperage60 A
CoolingAir Cooled
Voltage208-230 V
Ice Cube TypeSmall Size Cube
MaterialAluminum alloy, plastic
DescriptionAir Cooled Undercounter Small Cube Ice Machine
Manufacturers Part NumberCU3030SAX-1
Kilowatts per 100 lbs7.35 kW
Refrigerant TypeR290 
BrandScotsman

Warranty

Warranty3 year Limited parts & labor on all components

Compliance & Certifications

CertificationsUL listed, AHRI certified, ISO certified, NSF certified