ZING Small Micro Breaker Lockout, 7263
Write a Review
|
Questions & Answers (0)
Product Description
120/277 Micro Circuit Breaker Lockout. For use with ISO/ DIN miniature circuit breakers. Durable aluminum construction.
PRICE
$11.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Width | 3/4 in |
| Height | 1-1/4 in |
| Size | 0.5 x 0.75 x 1 |
| Accepts Shackle Diameter | 3/8" |
Product Details
| Type | Circuit Breaker Lockout |
| Padlock Capacity | 1 |
| Color | Yellow |
| Number of Locking Points | 1 |
| For Use With | ISO/ DIN Miniature Circuit Breakers |
| Material | Aluminum |
| Description | Small Micro Breaker Lockout |
| Package Quantity | 1 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |