ZING RecycLockout Double Breaker Lockout, Universal 3 Pack, 7111
Write a Review
|
Questions & Answers (0)
Product Description
RecycLockout Multi-Pole Circuit Breaker Lockout, slide-on feature for secure mount, fits double and triple pole switches .3" - .6 " high, .35" - .44" deep, with or without a hole, accommodates 1 padlock, heavy-duty 100% recycled polycarbonate, Measures 2"L x 1-5/8"W x 1"H, 3/Pack, Made in the USA.
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Width | 1-5/8 in |
| Height | 1 in |
| Size | 2 x 1.625 x 1 |
| Accepts Shackle Diameter | 9/16" |
Product Details
| Type | Breaker Lockout |
| Padlock Capacity | 1 |
| Color | Red |
| Number of Locking Points | 1 |
| For Use With | Double and Triple Pole Switches |
| Material | Plastic |
| Description | RecycLockout Double Breaker Lockout, Universal 3 Pack |
| Package Quantity | 3 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |