ZING RecycLockout Lockout Tagout Hasp and Tag Combination, Recycled Plastic, 7102
Write a Review
|
Questions & Answers (0)
Product Description
RecycLockout Hasp-Tag Combo Lockout, secures switches, valves and other energy devices, 1" inside diameter jaw with pry resistant tabs, accommodates 6 padlocks, heavy-duty 99% recycled polycarbonate with highly visible lockout label "DO NOT OPERATE", measures 7"L x 3"W, Made in the USA.
PRICE
$14.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
| Width | 3 in |
| Height | 3/4 in |
| Size | 7 x 3 x 0.75 |
| Accepts Shackle Diameter | 9/16" |
Product Details
| Type | Lockout/Tagout |
| Padlock Capacity | 6 |
| Color | red |
| Number of Locking Points | 6 |
| For Use With | Switches, Valves, and Other Energy Devices |
| Material | Plastic |
| Description | RecycLockout Lockout Tagout Hasp and Tag Combination, Recycled Plastic |
| Package Quantity | 1 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |