Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marlin Steel

Model # :T9FB2298889

MPN #: 00-00368213-38-5

Marlin Steel Small Parts Wire Basket Lid 24 Openings / Liner Inch 5x3x1 Steel Price Each for Qty 5+

Product Description
Stainless steel material handling parts washing basket with a lid and hinge. Constructed with twenty four mesh openings per linear inch. Used for small material handling or washing. Rugged construction ensures basket longevity in applications such as dipping, cleaning, or moving components in industrial settings. 100% USA Made.

PRICE
$229.95

Min. purchase quantity is 5
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width3 in
Height1 in
Inside Length5 in
Inside Width3 in
Inside Height1 in
Weight0.4 lbs
Thickness0.25 in

Product Details

TypeRectangular Mesh Basket
Min Purchase Quantity5
ColorGray
StyleWith Lid
MaterialStainless Steel Mesh
Package Quantity1
Manufacturers Part Number00-00368213-38-5
Stack and/or NestStack
BrandMarlin Steel

Warranty

Warranty1 yr