Small Plastic Push-On Fan Blade, 4" Dia, CW, 3/16" Bore, 1" Blade Depth, 4 Blade
Write a Review
|
Questions & Answers (0)
Product Description
Small Plastic Push-On Fan Blades Can Be Used In Various Cooling Applications.
Small Plastic Push-On Fan Blades are made of sturdy plastic for long lasting durability and strength. Choose from models with a clockwise or counter clockwise rotation. Available with 4 or 5 blades. Dimensions and blade depths vary.
Small Plastic Push-On Fan Blades are made of sturdy plastic for long lasting durability and strength. Choose from models with a clockwise or counter clockwise rotation. Available with 4 or 5 blades. Dimensions and blade depths vary.
PRICE
$12.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Depth | 1 in |
| Diameter | 4 in |
Product Details
| Number of Blades | 4 |
| Material | Plastic |
| Rotation | Clockwise ° |
| Brand | PEMS |