Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nilfisk

Model # :WBB3250167

MPN #: FANG15B

Nilfisk Small Walk-Behind Floor Scrubber, 20" Cleaning Path

Product Description
The FANG 15B is a compact and user-friendly micro scrubber/dryer perfect for cleaning in narrow areas.

Features:
  • Ergonomic, adjustable and foldable handle
  • Extremely compact
  • Easy to manoeuvre, transport and storage
  • Easy to use and service
  • Easy to clean, refill and empty
  • Suitable for application in narrow area
  • Rotationally moulded tank
  • Robust handle lock
  • Two tanks system
  • Battery and Cable versions EU and UK versions


PRICE
$4,509.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width20 in
Height21-11/16 in
Weight135 lbs
Pad Pressure44.09 lbs
Cleaning Width20 in

Product Details

Battery Type35 Ah AGM
TypeMicro Scrubber
Solution Tank Capacity3.5 gal
ColorRed/Black
Cleaning Capacity8,000 ft²/hr
Power SourceBattery
Manufacturers Part NumberFANG15B
Recovery Tank Capacity3.5 gal
Batteries35 Ah AGM
Decibels68
Brush Motor RPM150 rpm
BrandNilfisk

Warranty

Warranty3 yr