Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mitco

Model # :WBB2777198

MPN #: P131-54M

Mitco P131-54M Smart-Flo+ Oil De-Aerator, 1/4"NPT, 2 Floats, UL listed and B20 compatible

Product Description
The P131-54M Smart-Flo+ automatic fuel oil de-aerator represents state-of-the-art technology and is manufactured in accordance with all safety regulations and is tested to factory specifications.

  • Provides superior flow characteristics over competitive de-aerator.
  • New, lower profile design for use in tight areas
  • Clear chamber allows viewing of oil quality and air content
  • Comes with the industry' highest possible bio-fuel rating: B20
  • Positive Shutodd Valve for easy-filter change.
  • UL Listed
  • 5 Year Warranty


PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-5/8 in
Width3-5/8 in
Height8 in
Weight3 lbs
NPT1/4 FPT in

Product Details

Max Ambient Temperature140°F °F
For Use WithOil Burners
Operating Pressure10 psi
DescriptionOil De-Aerator
Manufacturers Part NumberP131-54M
BrandMitco

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL listed and B20 compatible