Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mitco

Model # :WBB895449

MPN #: 264-100M

Mitco 264-100M Spin-On Oil Filter, Replacement Element Only, Less Top - Pkg Qty 12

Product Description
For use in all residential and light commercial applications. Reduces truck inventory. Heavy duty outer shell construction with durable Epoxy coating. 10 micron pleated composite element is three times thicker than standard filters for deeper filtration. Rated 60 PSI maximum working pressure. Rate 40 GPH flow rate. E-Z on self centering steel spud. #380 aluminum alloy top offer 50% greater tensile strength vs. competitive cast iron tops. Precision die-cast construction is considered superior to traditional sand casting that results in pinhole leaks. Rated for B20. Replaces Gar-Ber R&M, Crown 41436, Sid Harvey 264-91, Wix 24104, Westwood F100-10, Nozzle Guard 80000905. Made in the USA.

PRICE
$383.40  Sold in packages of 12 / $31.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-7/8 in
Width3-7/8 in
Height5-1/2 in

Product Details

Flow Rate40 GPH gal/hr
TypeSpin-On
IncludesReplacement Spin-On Element Only
DescriptionFuel Oil Filter
Max Operating Pressure60 PSI psi
Manufacturers Part Number264-100M
For Use WithGar-Ber R&M, Crown 41436, SH 264-91, Wix 24104, Westwood F100-10
BrandMitco