Mitco 264fm Complete Fuel Oil Filter, W/Felt Filter Element, Small, 15 Gph Flow Rate
Write a Review
|
Questions & Answers (0)
Product Description
Mitco 264FM Complete Fuel Oil Filter, W/Felt Filter Element, Small, 15 GPH Flow Rate
Hot dipped, galvanized can for rust protection, inside and out. Using precision die cast aluminum eliminates the leaks associated with sand cast, cast iron. #380 Aluminum alloy top for 50% greater tensile strength. High capacity containment reservoir extends filter life. Highest UL pressure rating. Highest UL GPH rating. Zinc-plated internal components resist rust formation and make center bolt removal easy. 360° screwdriver slot for fast and easy removal. Replaces General 1A-25A, Sid Harvey 264F, Unifilter 77, Westwood S254. Made in the USA.
Hot dipped, galvanized can for rust protection, inside and out. Using precision die cast aluminum eliminates the leaks associated with sand cast, cast iron. #380 Aluminum alloy top for 50% greater tensile strength. High capacity containment reservoir extends filter life. Highest UL pressure rating. Highest UL GPH rating. Zinc-plated internal components resist rust formation and make center bolt removal easy. 360° screwdriver slot for fast and easy removal. Replaces General 1A-25A, Sid Harvey 264F, Unifilter 77, Westwood S254. Made in the USA.
PRICE
$31.95
12
12
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 3-3/4 in |
| Height | 5-1/2 in |
| Size | Small |
Product Details
| Flow Rate | 15 GPH gal/hr |
| Description | Fuel Oil Filter |
| Manufacturers Part Number | 264FM |
| For Use With | General 1A-25A, SH 264F, Unifilter 77, Westwood S254 |
| Filter Type | Felt |
| Brand | Mitco |