Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB762656

MPN #: VP531C1000

Honeywell Pneumatic Radiator Valve VP531C1000 1/2"NPT Straight N.O.2-5 PSI 1.6CV

Product Description
Honeywell Pneumatic Radiator Valve VP531C1000 1/2"NPT Straight N.O.2-5 PSI 1.6 CV

Features:
  • Normally-open, single-seated valve provides proportional control of steam or hot or cold water in terminal units.
  • Easily replaceable actuator assembly for convenience of service
  • Compact size for use inside most unit enclosures
  • Close Off Ratings @ Branch Line Pressure : 70 PSID At 20 PSI


PRICE
$375.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width4-2/7 in
Height2-2/5 in
Weight1 lbs
Pipe Size1/2 in
Spring Range2 To 5 psi

Product Details

TypePneumatic Valve
Includes3-10 PSI spring is packed in box
Manufacturers Part NumberVP531C1000
CommentsReplacement For VP531A1004 And VP531A1012
Respirator Connection TypeNPT
BrandHoneywell

Warranty

Warranty1 yr