Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frigidaire

Model # :WBB3781938

MPN #: FHWW125WE1

Frigidaire® Window Air Conditioner, Electronic, Remote, WI-Fi, 12000 BTU, 115V, R32

Product Description
This 12,000 BTU Window AC with connected capabilities is Energy Star Certified helping to save on your home's energy costs. Experience advanced cooling performance with this smart inverter window air conditioner designed for powerful, energy-efficient operation in medium to large rooms. Featuring inverter-boosted technology, this window AC dynamically adjusts compressor speed to maintain consistent temperatures while reducing energy consumption and minimizing temperature swings. Ideal for living rooms, bedrooms, and open spaces, this Wi-Fi enabled smart air conditioner delivers smooth, steady airflow through 6-way multidirectional air distribution for even room coverage. Built-in smart connectivity allows you to control temperature, activate Energy-Saving Sleep Mode, and adjust settings remotely using the Frigidaire® app or compatible smart home devices. Inverter technology helps maintain a more stable indoor climate while operating efficiently and quietly. A reusable, washable filter captures dust and supports cleaner air, while programmable features allow you to align cooling with your daily schedule.

Features:
  • Wi-Fi Connected with The Frigidaire® App: Control your room's temperature anywhere, with the Frigidaire® app. Conveniently turn the unit on or off, adjust the temperature, and manage fan speeds
  • Works with Amazon Alexa & Google Home: Easily manage your unit by connecting with your Amazon Alexa or Google Home devices
  • Quiet Performance at 42 dBA: This AC is 20x quieter at 42 dBA helping to provide a more relaxing and peaceful home environment1
  • PureAir® RAC-11 Advanced Filter: Get more out of your room air conditioner when you purchase the PureAir® RAC-11 Advanced Filter.2


PRICE
$509.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth22 in
Height14-1/2 in
Weight51 lbs
Window Width Min/Max25 to 36 in
Coverage Area550 ft²
Window Height Min/Max15-1/2 in

Product Details

Number of Speeds3
RefrigerantR32
Filter TypeWashable
BTU Cooling12000
Dehumidification3.9
Air DischargeFront
Manufacturers Part NumberFHWW125WE1
BrandFrigidaire
TypeWindow Air Conditioner
CFM320 CFM
Watts Cooling1150 W
Remote ControlYes
ColorWhite
Amps Cooling10.3 A
Temperature Range Cooling60 to 90 °F
Voltage115 V
ControlElectronic
Power Cord Type5-15P

Warranty

Warranty1 yr