Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TCL

Model # :WBB3785353

MPN #: H8P36W

TCL Smart Portable Air Conditioner, 8000 BTU SACC (12000 BTU ASHRAE), 115V

Product Description
Stay cool the smart way with the powerful cooling capacity of the TCL 8,000 BTU SACC (12,000 BTU ASHRAE) Smart Portable Air Conditioner featuring AC, Fan, and Dehumidifier modes. The fan circulates air while the AC helps you easily adjust and manage temperatures in rooms up to 350 sq. ft. Additionally, the dehumidifier function helps to reduce moisture in your home. You can control your portable AC with the user-friendly mobile app or use simple voice when it's paired with Alexa or Google Assistant-enabled devices. The washable and reusable filter helps protect your portable AC's life while reducing large airborne particles like dust and pet hair, and it's easy to set up with the included installation kit & guided in-app instructions. Actual coverage may vary based on room size and configuration (ceiling height, number of windows, and other varying conditions) and environmental factors. Portable Air Conditioner, Remote Control with Batteries, Flexible Exhaust Hose, Window Venting Kit, Manual, Warranty Included.

See price in cart

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/16 in
Depth16-1/16 in
Height27-1/16 in
Weight58.7 lbs
Coverage Area350 ft²

Product Details

Assembly RequiredNo
TypeCool Only
Watts Cooling1060 W
Remote ControlYes
ColorWhite
RefrigerantR35
Filter TypeWashable
BTU Cooling8000
Amps Cooling9.5 A
Dehumidification1.5 L/HR
Voltage115 V
IncludesWindow Venting Kit, Manual, Warranty
ControlElectronic
Manufacturers Part NumberH8P36W
BrandTCL

Warranty

Warranty1 yr

Compliance & Certifications

Energy Efficiency Rating (EER)7.2