Features:
- 2% coconut oil
- Mild moisturizer
- For Use with: SmartCompliance First Aid Cabinets
Weights & Dimensions
| Size | 7-11/16 x 5 in |
Product Details
| Type | Towelette |
| Number of Pieces | 10 |
| Package Quantity | 10 |
| Description | Castile Soap Towelettes |
| Person Count | 10 |
| Manufacturers Part Number | FAE-4004 |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | ANSI/ISEA Z308.1-2009 |