- Economical hand and product protection
- Nitrile barrier against transmission of fluid and germ protection
- Uses include applications in the medical, dental, laboratory, electronic and food service fields
- Latex-free
- SmartCompliance cabinet refill
- For Use with: SmartCompliance First Aid Cabinets
First Aid Only SmartCompliance Nitrile Lightweight Gloves, One Size, 2 Pairs/Box
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$17.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size in |
Product Details
| Type | Gloves |
| Number of Pieces | 4 |
| Package Quantity | 2 |
| Description | Nitrile Gloves |
| Person Count | 2 |
| Manufacturers Part Number | FAE-6018 |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | FDA Compliant |