- Ideal for minor cuts, abrasions and puncture wounds
- Made of pliable vinyl for easy movement of any moving body part
- Ventilated to aid natural healing process
- For Use with: First Aid Only 50000, 60003, 60002, 25001
First Aid Only SmartCompliance Plastic Bandage, 3/8" x 1-1/2", 80/Box
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8 x 1-1/2 in |
Product Details
| Type | Bandage |
| Number of Pieces | 80 |
| Package Quantity | 80 |
| Description | Plastic Bandage |
| Person Count | 80 |
| Manufacturers Part Number | 1-080 |
| Brand | First Aid Only |