First Aid Only FAE-3070 SmartCompliance Refill Adhesive Plastic Bandages, 3/4"X 3", 50/Box
Write a Review
|
Questions & Answers (0)
Product Description
First Aid Only FAE-3070 SmartCompliance Refill Adhesive Plastic Bandages, 3/4"X 3", 50 Per Box
SmartCompliance Refill with 50, 3/4" x 1" plastic bandages per box. The plastic adhesive bandages are ideal for minor cuts, abrasions and puncture wounds. Made with a pliable plastic, each bandage is ventilated to aid in the natural healing process. They effectively protect scrapes and cuts while the non-stick pad absorbs drainage. The breathable backing repels water and dirt.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
3/4"X3" Adhesive Plastic Bandages, 50 Per Box
SmartCompliance Refill with 50, 3/4" x 1" plastic bandages per box. The plastic adhesive bandages are ideal for minor cuts, abrasions and puncture wounds. Made with a pliable plastic, each bandage is ventilated to aid in the natural healing process. They effectively protect scrapes and cuts while the non-stick pad absorbs drainage. The breathable backing repels water and dirt.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
3/4"X3" Adhesive Plastic Bandages, 50 Per Box
PRICE
$5.10
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/4 X 3 in |
Product Details
| Type | Refill |
| Number of Pieces | 50 |
| Package Quantity | 50 |
| Description | Adhesive Plastic Bandages Refill |
| Manufacturers Part Number | FAE-3070 |
| Brand | First Aid Only |