Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuris Instruments

Model # :WBB3138085

MPN #: NS1010

Accuris Instruments SmartDrop™ X Nano Spectrophotometer, 115V

Product Description
A full spectrum UV-Vis spectrophotometer, SmartDrop™ X requires 0.5 to 2.0µl of sample. In addition to nucleic acid and protein calculations, the software has preset programs for BCA, Bradford and Lowry assays. A full spectrum analysis can be performed in about 6 seconds, aiding in the identification of unknowns. Up to 5 specific points on the spectrum can be selected for colorimetric readings output. The long life Xenon lamp source requires no warm up and is paried with a highly sensitive CCD detector. To provide the most accurate results, the SmartDrop™ X utilizes 2 path lengths.
The Accuris SmartDrop™ series of nano spectrophotometers provides quick and easy quantification of small samples. Utilizing a small sample volume eliminates the need for dilutions, providing more accurate results.
A full color, 7" touchscreen with icon-driven menus and preprogrammed protocols gets users up and running quickly. No external computer is required. Each unit features a quartz pedestal onto which a drop of sample is placed. The arm is lowered and the drop is stretched into a liquid column of specificed length for spectral analysis. DNA, RNA and protein concentrations and purity numbers are displayed in a matter of seconds.
The resulting data can be printed, saved in the SmartDrop™'s onboard memory or exported via USB as an Excel file. All SmartDrop™ models include an integrated printer. For OD600 readings, each model includes a cuvette port and two optical glass cuvettes. Three SmartDrop™ models are available to meet a range of applications and budgets.

Features:
  • Full-spectrum absorbance scans from 200 to 800nm
  • Quickly calculates and displays 260/280 and 260/230 ratios
  • Long-life Xenon lamp with precision monochromator
  • Auto-ranging path lengths of 0.2mm and 1.0mm
  • Detect up to 4,500 ng/µl of dsDNA without dilution
  • Quick and accurate results from a sample droplet
  • Touch screen control panel, no PC or software required
  • Built-in printer and cuvette port for OD600 readings
PRICE
$12,569.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/16 in
Width11 in
Height7-5/16 in
Weight6
Wavelength Accuracy± 1 Nm
Spectral Bandwidth≤3 Nm
Wavelength Range200-800Nm

Product Details

TypeSpectrophotometer
DisplayTouch Screen
Hertz50/60 Hz
Sample Compartment0.2mm And 1.0mm Pathlength Cuvette
Photometric Repeatability0.003ABS
Wattage25 W
Voltage115 V
Photometric Range0.04-90 ABS (10mm Equivalent)
Stability[0,3)≤80.5% [3,4)≤82%
Optical System2048 Element Linear Silicon Ccd Array
Light SourceXenon Flash Lamp
Package Quantity1
Manufacturers Part NumberNS1010
OutputUSB Port BTU
Photometric Accuracy±0.003 A
BrandAccuris Instruments