Layout Projects Will Never Be The Same. Only SmartTool™ electronic level can measure all angles in a 3600 range. Installing a deck, stair rail, extending a roof, or determining how much an old floor has sagged is simpler and less time consuming. The display even flips over with the level, and it shuts off automatically after 5 minutes when it is not being used, all this from a standard, 9-volt battery. Features: angle accuracy to 1/10 of a degree, the mode button lets you see angles in three ways-degrees, percent slope or pitch (inches of rise per foot of run), and Listen & Level™ ideal for poorly lit areas. Also allows hands-free operation as the audible tone alerts you when tool reaches level or plumb. SmartTool module only. SmartTool can also be purchased installed in an aluminum frame in 2 ft. (92288) or 4 ft. (92296) lengths.
M-D SmartTool™ Builder's Angle Sensor Module (In/Ft), 92346, Black, W/Carrying Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$155.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.60 in |
| Width | 3.61 in |
| Height | 2.50 in |
Product Details
| Type | Angle Sensor Module |
| Includes | Carrying Case |
| Material | ABS |
| Package Quantity | 1 |
| Description | Builder's Angle Sensor Module (In/Ft) |
| Color | Black |
| Manufacturers Part Number | 92346 |
| Accuracy | 1/10 Of A Degree °F |
| Brand | M-D Building Products |