Using custom patented sensor technology, SmartTool has been the digital level leader for over 20 years. Displaying in degrees, % slope or inches per foot, it is accurate to 1/10 of a degree and holds the best accuracy of any digital level on the market that MD has tested. Its 9V battery (included) runs for over 500 hours and has the ability to beep at any angle you choose.
M-D SmartTool™ ADA Digital Slope Walker, 93975, Black, W/Carrying Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$775.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.00 in |
| Width | 3.00 in |
| Height | 21.00 in |
Product Details
| Type | 10 |
| Includes | Carrying Case |
| Package Quantity | 1 |
| Description | ADA Digital Slope Walker |
| Color | Black |
| Manufacturers Part Number | 93975 |
| Accuracy | 1/10 Of A Degree °F |
| Brand | M-D Building Products |
Compliance & Certifications
| Certifications | ADA |