Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Digi-Pas

Model # :WBB962942

MPN #: DWL3000XY-B

Digi-Pas® DWL3000XY-B 2-Axis Precision Digital Level w/ Bluetooth

Product Description
Digi-Pas® DWL3000XY is a 0.01° resolution dual axis precision digital machinist level with built-in vibrometer designed for industrial users and professionals. The DWL3000XY allows users to obtain both X and Y axis leveling simultaneously through digital numerical and color graphic readouts. The remote measuring and dual axis capabilities greatly reduces installation, setup and maintenance time for precision machines, test and measurement equipment compared to the use of traditional machinists spirit levels. The DWL3000XY device can be easily connected to a PC via blue tooth technology which will enable real-time remote measurement on angles, vibration data acquisition and analysis.The built-in vibrometer helps to determine the extent of vibration tolerable by each machine during operation. The DWL3000XY product accuracy is verified by accredited 3rd party calibration and test service providers in USA, Japan, UK & Germany to conform with NIST, JIS, UKAS & DIN under ILAC & A2LA. Applications for the DWL3000XY series particularly useful for industrial installation, setup and maintenance of small footprints precision machines, milling, surface grinding, factory precision test & measurement equipment, laboratory (optical & vision) measurement equipment , railway maintenance etc. Digi-Pas® products are built with advanced digital MEMS technology, precisely calibrated and temperature compensated to withstand stringent operating environments. Digi-Pas® digital levels are manufactured in ISO9001:2000, ISO14001:2000 and OHSAS 18001:2007 accredited facilities and certified by TÜV SÜD and SGS to comply with CE, FCC, C-Tick and RoHS standards.

Features:
  • Dual axis measurement with color graphic readout
  • High resolution of 0.01° (0.002 inch/ft) on both X and Y axis
  • Wide angle measurement range of 0° to 90° for single axis & 0° to 15° for dual axis with full temperature compensation
  • Real-time remote access to PC via blue tooth for measurement reading display and data logging capability
  • Built-in vibro-meter
  • One year warranty against manufacturing defects


PRICE
$839.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width3 in
Height2 in
Range0°-±90° Single Axis, 0°-±15° Dual Axis

Product Details

Battery TypeAAA
Type8
ColorBlack
Operating Temperature-10°C to +50°C
Accuracy±0.1 at 0-10, ±0.3 for Other Angles °F
Resolution0.1° (1.75mm/M)
Number of Batteries4
MaterialAluminum
Description2-Axis Precision Digital Level w/ Blue Tooth
Manufacturers Part NumberDWL3000XY-B
BrandDigi-Pas