Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




King Electric

Model # :WBB3146876

MPN #: RK2045-RMT-BLK

King Electric SmartWave Carbon Fiber Radiant Electric Heater, 4500W, 208V, Black

Product Description
SmartWave carbon fiber radiant heaters have the ability to transfer heat to a person or object without heating the surrounding air. Featuring CarbonIQ, carbon fiber elements, SmartWave produces high-output medium-wave infrared heat energy with a soft visible orange glow. With less intense light than short-wave infrared, SmartWave heaters are a great choice for outdoor patios or commercial applications such as restaurants, where high heat is required but less visible light is desired.
Featuring an integrated, built-in controller, selecting between the 2 different heat levels, or setting a 24 hour timer to only heat the space while you are using it, is easy. And with the simple hand-held remote control, comfort is always in the palm of your hand.

Features:
  • Control Is Always In The Palm Of Your Hand: Featuring an integrated, built-in controller, selecting between the 2 different heat levels, or setting a 24 hour timer to only heat the space while you are using it, is easy. And with the simple hand-held remote control, comfort is always in the palm of your hand
  • More Heat with Less Visible Light: Utilizing the medium wave of the light spectrum, which is more effective at heating human skin, CarbonIQ producing a softer radiant heat which has a similar effect as the sun. Carbon infrared heats the skin more efficiently and is therefore experienced as warmer despite a lower output
  • Directional Control: Adjustable wall or ceiling mounting brackets (included) let you place the heater in any zone. Adjust the angle from 0 – 45° to create a warm comfort zone right where you need it
  • 1500W: 120V models - Plug-In
  • Instant, Directional infrared Heat
  • Built-in electronic controller with High & Low heating modes
  • 24 Hour Timer
  • Durable, CarbonIQ heating elements rated for 10,000 hours
  • High-output medium-wave type lamps
  • Handheld IR remote control with wall holder
  • IP55 water-resistant rated for all weather conditions
  • 0° to 45° adjustable Wall/Ceiling brackets or Chain Mount (chain not included)
  • Aircraft grade aluminum & stainless steel construction for maximum corrosion resistance
  • Rated for indoor & outdoor applications
  • Imported To King Specifications
  • cETLus Certification for USA and Canada
  • 3-Year Limited Warranty on Fixture. 1-Year Limited Warranty on Carbon Lamps


PRICE
$909.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61 in
Width6-7/16 in
Height12-5/8 in
Weight14 lbs

Product Details

TypeInfrared Radiant Heater
ColorBlack
Amperage21.6 A
Wattage4500 W
Voltage208 V
Watts High4500 W
MaterialAluminum/Stainless Steel
Phase1
Manufacturers Part NumberRK2045-RMT-BLK
BTU15355 BTU
BrandKing Electric

Warranty

Warranty3 (Fixture), 1 (Carbon Lamps) yr

Compliance & Certifications

CertificationscETLus