Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




King Electric

Model # :WBB2300101

MPN #: LPW2445T-S2-WD-R

King Electric Series 2 Forced Air Wall Heater LPW2445T-S2-WD-R White 240V 4500W

Product Description
King Electric LPW Series 2 Forced Air Wall Heater LPW2445T-S2-WD-R White 240V 4500W

King redefines comfort with a sleek and modern new architectural design. Offering higher output than our industry leading PAW heater. King's exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area's specific heating requirements. With up to 4500W, this is our most popular large wall heater, used in both residential and commercial applications. Standard with a 3-position Heat/Fan/Off Switch and a fan delay to help dissipate heat from the high-mass steel plate fin elements thereby prolonging heater life and increasing energy efficiency. Motor Type: Heavy-duty, cast iron, unit bearing, permanently lubricated with 20cc oil reservoir, 1440 RPM. Enclosed impedance protected with intake air cooling motor for increased bearing life. Patented Smart Limit Protection: Disconnects Elements And Motor In The Event Normal Operating Temperatures Are Exceeded. The high quality built-in thermostat has degrees on the label so temperature selection is easy and accurate. Now Available in 4 design colors to match any decor: White Dove, Oiled Bronze, Satin Nickel and Almondine.

PRICE
$1,009.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-7/16 in
Depth3-13/16 in
Height20-5/8 in
Weight19 lbs

Product Details

TypeForced Air Heater
CFM185 CFM
ColorWhite
Amperage9.4/18.8 A
Wattage2250/3500/4500 W
Voltage240 V
Watts High4500 W
MaterialSteel
Phase1
Manufacturers Part NumberLPW2445T-S2-WD-R
BTU15354 BTU
ThermostatYes
BrandKing Electric

Warranty

Warranty5 yr

Compliance & Certifications

CertificationscULus