Protect your documents and fingers with Smead patented SafeSHIELD® Coated Fastener Technology; the ultimate solution to fastener issues, including paper tears, finger cuts and excessive fastener crinkling. Use colors to signal category or type of project at a glance. Sturdy tear resistant gusset expands to hold up to 2" of material. Fasteners on front and back panels and dividers create four separate filing surfaces within one folder.
Smead® Pressboard Classification Folders, Letter, Four-Section, Green, 10/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
Product Details
| Style | Classification Folders |
| Type | Letter |
| Package Quantity | 10 Pack |
| Description | Classification Folders |
| Color | Green |
| Number of Sections | 4 |
| Manufacturers Part Number | 13733 |
| Tab Position | Top Tab |
| Brand | Smead |