Smith's Environmental Products® Profile Fan Convector, PSU40, 40000 BTU
|
Questions & Answers (0)
Product Description
Smith's Environmental Products® Profile Fan Convector - 40000 BTU
This Quiet-One™ Profile Fan Convector is a slim attractive surface mounted unit with a base skirt which allows the heater to be wall or floor mounted. Features a maximum-off-minimum switch with internal fan aquastat for individual heater control. 29,000 BTU at 180°F. A fast, efficient way to heat a room while using a minimum of wall space. A pleasing neutral light gray paint finish is ideal for many decors. This high grade finish may be used as is or may be field painted wall papered or marbleized. This fan convector is ideal for porches ,sun room additions, entry ways, cellars, garages, mudrooms, walk-in closets and more. 5 Year Limited Warranty.
This Quiet-One™ Profile Fan Convector is a slim attractive surface mounted unit with a base skirt which allows the heater to be wall or floor mounted. Features a maximum-off-minimum switch with internal fan aquastat for individual heater control. 29,000 BTU at 180°F. A fast, efficient way to heat a room while using a minimum of wall space. A pleasing neutral light gray paint finish is ideal for many decors. This high grade finish may be used as is or may be field painted wall papered or marbleized. This fan convector is ideal for porches ,sun room additions, entry ways, cellars, garages, mudrooms, walk-in closets and more. 5 Year Limited Warranty.
PRICE
$2,549.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41-9/16 in |
| Depth | 6-1/2 in |
| Height | 20-3/4 in |
| Weight | 62 lbs |
| Connection Size | 1/4 in |
Product Details
| CFM | 275/378 CFM |
| Color | Gray |
| Voltage | 120 V |
| Material | Copper |
| Connection Style | Female Pipe Thread |
| Manufacturers Part Number | PSU40 |
| BTU | 40700 BTU |
| Brand | Smith's Environmental Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, CSA |