Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Smith's Environmental Products

Model # :WBB628335

MPN #: PSU15

Smith's Environmental Products® Profile Fan Convector, PSU15, 15000 BTU

Product Description
Smith's Environmental Products® Profile Fan Convector - 15000 BTU

This Quiet-One™ Profile Fan Convector is a slim attractive surface mounted unit with a base skirt which allows the heater to be wall or floor mounted. Features a maximum-off-minimum switch with internal fan aquastat for individual heater control. 11,000 BTU at 180°F. A fast, efficient way to heat a room while using a minimum of wall space. A pleasing neutral light gray paint finish is ideal for many decors. This high grade finish may be used as is or may be field painted wall papered or marbleized. This fan convector is ideal for porches ,sun room additions, entry ways, cellars, garages, mudrooms, walk-in closets and more. 5 Year Limited Warranty.

PRICE
$995.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30-1/2 in
Depth4-5/16 in
Height13-1/8 in
Weight37 lbs
Connection Size1/4 in

Product Details

CFM100/140 CFM
ColorGray
Voltage120 V
MaterialCopper
Connection StyleFemale Pipe Thread
Manufacturers Part NumberPSU15
BTU15430 BTU
BrandSmith's Environmental Products

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, CSA