Oxygen restricted design and durable aluminum construction add to this simple space saving solution to control smokers' waste. Recessed extinguishing screen prevents ashes from falling to the ground. Weather resistant Black powder coated finish.
Rubbermaid® Smokers Pole, Black 4"Dia. x 42-1/2"H, FGR1BK
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 41 in |
| Weight | 24 lbs |
| Diameter | 4 in |
Product Details
| Style | Free Standing |
| Type | Smoke Stand |
| Mounting Location | Free Standing |
| Capacity | 8/9 gal |
| Material | Aluminum |
| Description | Smokers Pole |
| Color | Black |
| Manufacturers Part Number | FGR1BK |
| Brand | Rubbermaid |
Related Products
Two spring-loaded polessecurea dust barrier up to 10 feet high and 10 feet wide, or add them to your ZipWall® existing system. ZipWall® 10 spring-loaded, stainless steel dust barrier poles are strong and lightweight, telescope from 4'2" up to 10' high and twist to lock. They are an ideal dust protection solution for residential remodeling, renovation, and repair work. Contractors and DIY home owners alike find these poles easy to use, easy to store, and a significant time saver. Quick & easy to set up - no ladders, no tape, no damage! 2 Per Pack; 6 Packs Per Case
The Justrite® Smokers Ceasefire® Outdoor Ashtray is the safe and attractive answer to cigarette butt disposal. This cigarette butt receptacle offers an innovative, self-extinguishing design that safely collects unsightly cigarette butts and reduces the risk of fire. This outdoor ashtray is made of 2-piece flame-retardant polyethylene that won't rust, dent, or crack. Restricted, covered opening keeps rain out and discourages unwanted waste disposal. Simply lift off lid to empty removable galvanized steel pail. Tie-down notches offer security and greater stability under severe weather ...
The Justrite® Smokers Ceasefire® Outdoor Ashtray is the safe and attractive answer to cigarette butt disposal. This cigarette butt receptacle offers an innovative, self-extinguishing design that safely collects unsightly cigarette butts and reduces the risk of fire. This outdoor ashtray is made of 2-piece flame-retardant polyethylene that won't rust, dent, or crack. Restricted, covered opening keeps rain out and discourages unwanted waste disposal. Simply lift off lid to empty removable galvanized steel pail. Tie-down notches offer security and greater stability under severe weather ...
Driven to perform. Inspired by California's legacy of ambition and innovation, the Venture Series 6Ft Square Commercial Patio Umbrella is crafted for those who value both performance and design. Built to endure, this umbrella embodies strength and resilience, with every element from its double-wall aluminum mast to its zinc-plated rib hubs, engineered to meet the rigors of commercial use. It's more than just an umbrella it's a tool that supports your business. With a smooth pulley-lift system and reinforced rib joints, the Venture Series provides unwavering stability even in the most ...
This compact and streamlined Smoker's Outpost® Smoke Stand blends seamlessly into any environment while an internal cigarette snuffer extinguishes the cigarette before disposal to keep the outside appearance ash-free. The oxygen-restricting design extinguishes cigarettes quickly, no sand or water required. Features: Product Dimensions: 41" height x 14" diameter, 22 lbs Receptacle is easy to empty by simply unscrewing the tube and disposing the litter Constructed from powder-coated aluminum and steel which gives the smoke stand cigarette receptacle a clean appearance that is also fireproof ...