Oxygen restricted design and durable aluminum construction add to this simple space saving solution to control smokers' waste. Recessed extinguishing screen prevents ashes from falling to the ground. Weather resistant Silver Metallic powder coated finish.
Rubbermaid® Smokers Pole, Silver Metallic 4"Dia. x 42-1/2"H, FGR1SM
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 41 in |
| Weight | 24 lbs |
| Diameter | 4 in |
Product Details
| Type | Smoke Stand |
| Mounting Location | Free Standing |
| Capacity | 8/9 gal |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | FGR1SM |
| Brand | Rubbermaid |
Related Products
The Justrite® Smokers Ceasefire® Outdoor Ashtray is the safe and attractive answer to cigarette butt disposal. This cigarette butt receptacle offers an innovative, self-extinguishing design that safely collects unsightly cigarette butts and reduces the risk of fire. This outdoor ashtray is made of 2-piece flame-retardant polyethylene that won't rust, dent, or crack. Restricted, covered opening keeps rain out and discourages unwanted waste disposal. Simply lift off lid to empty removable galvanized steel pail. Tie-down notches offer security and greater stability under severe weather ...
The Justrite® Smokers Ceasefire® Outdoor Ashtray is the safe and attractive answer to cigarette butt disposal. This cigarette butt receptacle offers an innovative, self-extinguishing design that safely collects unsightly cigarette butts and reduces the risk of fire. This outdoor ashtray is made of 2-piece flame-retardant polyethylene that won't rust, dent, or crack. Restricted, covered opening keeps rain out and discourages unwanted waste disposal. Simply lift off lid to empty removable galvanized steel pail. Tie-down notches offer security and greater stability under severe weather ...
This compact and streamlined Smoker's Outpost® Smoke Stand blends seamlessly into any environment while an internal cigarette snuffer extinguishes the cigarette before disposal to keep the outside appearance ash-free. The oxygen-restricting design extinguishes cigarettes quickly, no sand or water required. Features: Product Dimensions: 41" height x 14" diameter, 22 lbs Receptacle is easy to empty by simply unscrewing the tube and disposing the litter Constructed from powder-coated aluminum and steel which gives the smoke stand cigarette receptacle a clean appearance that is also fireproof ...
RUBBERMAID® METROPOLITAN SMOKERS' STATION Stylish, all-metal outdoor ashtrays offer high capacity cigarette disposal for any environment. Sleek styling matches any office, professional building and outdoor décor. Hinged lid is easy to open and reveals a removable galvanized steel liner. Liner has 1.6 gallon capacity to hold up to 1,800 cigarette butts. Lid includes integrated cam lock with 2 keys for security. Stainless steel snuff plate included on both sides of ashtray for safe and easy disposal. Durable steel with weatherproof powder coat finish is great for outdoor use. Durable steel ...
The highly-durable, sturdy and streamlined Standard Smokers' Outpost® offers an attractive design that complements the decor of any facility. Engineered from long-lasting recycled polyethylene that won't rust, dent or chip, this unit is easy to maintain and clean, saving you time and hassle. The oxygen-restricting design extinguishes cigarettes quickly, no sand or water required.