Ideal Shield® Smooth Bollard Post Sleeve, 10" HDPE Dome Top, Yellow
|
Questions & Answers (0)
Product Description
Ideal Shield's Bollard Cover is the original dome top bollard cover. Ideal Shield bollard cover fits 10" steel pipe size for a correct fit every time! Using our patented installation tape allows for secure installation within minutes and no need for messy adhesives. Ideal Shield bollard covers are easily installed, never need to be painted and provide increased visibility in facilities. 5 year warranty against fading. Bollard cover available to fit pipe sizes of 3"- 10".
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 69 in |
| Inside Diameter | 10-7/8 in |
| Thickness | 1/4 in |
| Diameter | 11-1/8 in |
Product Details
| Assembly Required | No |
| Type | Dome Top Sleeve |
| Tape Color Family | No Tape |
| Color | Yellow |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | GPD-YL-10-069-S |
| Fits | 10" Post |
| Shape | Round |
| Brand | Ideal Shield |
Warranty
| Warranty | 5 yr |