WorldWide Electric offers four lines of WorldWide Electric Shaft Mount Reducers, all dimensionally equivalent to the popular line of TXT shaft mount reducers for universal compatibility. The Original, the Eliminator, the Original-Hydraulically Powered and the Ultimate Shaft Mount Reducer are designed to be mounted directly to an existing shaft or an accessory driven shaft. The Eliminator and Ultimate Shaft Mount Reducers are pre-drilled for mounting with an optional screw conveyor flange. Commonly utilized for the transmission of power to conveyors in aggregate, agricultural, and material handling applications, WorldWide Electric Shaft Mount Reducers offer specs including 9:1 to 25:1 ratios, 1-15/16" to 6-1/2" hollow output bores, metal reinforced double lip spring loaded oil seals, all-cast iron housings, and 3 year warranties.
Worldwide Electric Shaft Mount Reducer, Size 2, 15:1 Ratio, 1-15/16 Tapered Bore
Write a Review
|
Questions & Answers (0)
Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.
WorldWide Electric offers four lines of WorldWide Electric Shaft Mount Reducers, all dimensionally equivalent to the popular line of TXT shaft mount reducers for universal compatibility. The Original, the Eliminator, the Original-Hydraulically Powered and the Ultimate Shaft Mount Reducer are designed to be mounted directly to an existing shaft or an accessory driven shaft. The Eliminator and Ultimate Shaft Mount Reducers are pre-drilled for mounting with an optional screw conveyor flange. Commonly utilized for the transmission of power to conveyors in aggregate, agricultural, and material handling applications, WorldWide Electric Shaft Mount Reducers offer specs including 9:1 to 25:1 ratios, 1-15/16" to 6-1/2" hollow output bores, metal reinforced double lip spring loaded oil seals, all-cast iron housings, and 3 year warranties.
15:1 and 25:1 ratios Box sizes 2 - 12 Tapered bushing type (bushing not included) Premium quality ball and tapered bearings - double lip seals Shafts and gears manufactured from high grade steel, case hardened and precision ground to A.G.M.A. standards Industrial grade all-cast iron housings protect gearing for life Extended gear centers and tooth contact Metal reinforced double lip, spring loaded oil seals Dimensional drop-in for many major makes Torque arm included
WorldWide Electric offers four lines of WorldWide Electric Shaft Mount Reducers, all dimensionally equivalent to the popular line of TXT shaft mount reducers for universal compatibility. The Original, the Eliminator, the Original-Hydraulically Powered and the Ultimate Shaft Mount Reducer are designed to be mounted directly to an existing shaft or an accessory driven shaft. The Eliminator and Ultimate Shaft Mount Reducers are pre-drilled for mounting with an optional screw conveyor flange. Commonly utilized for the transmission of power to conveyors in aggregate, agricultural, and material handling applications, WorldWide Electric Shaft Mount Reducers offer specs including 9:1 to 25:1 ratios, 1-15/16" to 6-1/2" hollow output bores, metal reinforced double lip spring loaded oil seals, all-cast iron housings, and 3 year warranties.
PRICE
$919.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Torque | 4307 lb-in |
| Max Bore | 1-15/16 in |
| Gear Ratio | 15:1 |
Product Details
| Max Input Horsepower | 10 HP |
| Suggested Add On | Tapered Bushing Kit; Motor Mount; Belt Guard; Backstop Assembly |
| Manufacturers Part Number | SMR2-15/1 |
| Output Speed | 140 rpm |
| Bore Type | Tapered |
| Brand | Worldwide Electric Corporation |
Warranty
| Warranty | 3 |