Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vibrasystems

Model # :WBB3086677

MPN #: SMSR-AT-172

Vibra Systems Inc. SMSR-AT-172 2" Deflection Open Spring Mount Isolator W/ Mounting Bolt

Product Description
SMSR-A/AF/AT spring mounts are designed to provide efficient isolation from critical vibrations and all-directional restraint from vertical and horizontal forces, as well as from forces due to seismic activities and high wind loads. There are three available configurations:

SMSR-A: Top with a bracket and inside levelling adjustment feature
SMSR-AF: Flat top with an inside levelling adjustment feature
SMSR-AT: Bolted top with levelling adjustment feature

Recommended for: HVAC equipment, fan air circulation systems, compressors, pumps, chillers, AC units, cooling towers, inertia bases, etc.

Features:
  • Steel housing designed to withstand seismic and high wind forces
  • Available 1" and 2" deflection at rated load
  • All springs at rated loads have 50% additional travel to solid load
  • Safety factor - Springs will accommodate 50% extra load from rated load to solid load
  • Certified ASHRAE 171-2017
  • Zinc plated housing for excellent corrosion resistance
  • All springs are coated with baked enamel for good corrosion resistance
  • Springs are color-coded for easy field identification
  • All mounts elements are safe at solid load


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7
Width2-1/4 in
Spring Rate78
Deflection at Load2
Deflection2 in

Product Details

MaterialSteel
ColorSilver
Manufacturers Part NumberSMSR-AT-172
Rated Load155
BrandVibrasystems