Andre SS-B-257 - Seismic Spring Isolators 7-1/2"L x 6-1/8"W x 7-3/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Seismic spring mounts type SS - B - 200 series are heavy duty steel spring isolators with built in all directional snubbing. The snubbing element is a high quality molded neoprene. The housing is made of steel construction with powder coated finish. The spring is made of galvanized steel.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 6-1/8 in |
| Height | 7-3/8 in |
| Weight | 12 lbs |
| Deflection at Solid Load | 2 in |
| Max Load | 686 lbs |
| Mount Height | 7-3/8 in |
| Bolt Size | 5/8 in |
| Deflection | 2 in |
Product Details
| Color | Blue |
| Package Quantity | 1 |
| Manufacturers Part Number | SS-B-257 |
| Rated Load | 453 - 515 |
| Brand | Andre |