- Butt Connector 16-14ga (30)
- Quick Splicer 22-18ga Closed (10)
- Ring Terminal 12-10ga (#10 Bol (20)
- Spade Terminal 16-14ga (#10 Bo (20)
- Bullet Connector 16-14ga (.157 (20)
- Ring Terminal 12-10ga (1/4 Inch (10)
- Ring Terminal 16-14ga (1/4 Inch (20)
- Quick Connector 16-14ga (.250 (30)
- Ring Terminal 12-10ga (3/8 Inch (10)
- Butt Connector 22-16ga (30)
- Ring Terminal 16-14ga (#10 Bol (20)
- Quick Connector 16-14ga (.250 (30)
- Bullet Connector 16-14ga (.157 (20)
- Spade Terminal 12-10ga (#10 Bo (20)
- Butt Connector 12-10ga (20)
- Ring Terminal 16-14ga (3/8 Inch (20)
- Hard Wire Nut 1 x 20/22ga - 2 (20)
- Quick Splicer 18-14ga Closed (10)
Electrical Connector Assortment 360 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Unit of Measurement | Inch |
Product Details
| Type | Electrical Connector |
| Country of Origin | USA |
| Package Quantity | 360 |
| Number of Items | 18 |
| Manufacturers Part Number | DISP-EC360 |
| Container Material | Plastic/Polypropylene |
| Brand | Handi-Chek |