x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 900231 - Sneeze Guard Assembly Blocks 1" 90° 3 Prong, Gray

Carlisle 900231 - Sneeze Guard Assembly Blocks 1" 90° 3 Prong, Gray

Item #: WBB1189678

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Sneeze Guard Assembly Blocks 1" 90° 3 Prong, Gray, 900231

Assembly Block - 1" 30, 3 prong, for adjustable sneeze guards, for adjustable sneeze guards.

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER 900231
  • HEIGHT INCHES 4-1/2
  • WIDTH INCHES 4-1/4
  • DEPTH INCHES 4-1/4
  • COLOR FINISH Gray
  • CASE QUANTITY 1
  • MATERIAL Polycarbonate (PC)
  • DESCRIPTION Sneeze Guard Assembly Blocks
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 900203 - Sneeze Guard Assembly Blocks 1" 90° 3 Prong, Black

Item #: B1189679

Not Yet Rated

Usually ships in 5 to 8 days

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 900231 - Sneeze Guard Assembly Blocks 1" 90° 3 Prong, Gray

Carlisle 900231 - Sneeze Guard Assembly Blocks 1" 90° 3 Prong, Gray

Item #: WBB1189678

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant