High-capacity refill kills 99.99% of germs. Hygienically sealed refills eliminate potential contamination. Box-less refills evacuate fully to reduce waste.
Rubbermaid® Autofoam Hand Soap Refill with Moisturizer, Light Citrus Scent, 1100 mL, 4/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Moisturizing |
| Type | Foam |
| Capacity | 1100 ml |
| Scent | Citrus |
| Size Type | 1100 ml |
| Package Quantity | 1 |
| Description | Lotion Soap with Moisturizers Refill |
| Color | Blue |
| Manufacturers Part Number | FG750112 |
| Brand | Rubbermaid |