Powerweld® Ground Clamp Steel 500 Amp
Write a Review
|
Questions & Answers (0)
Product Description
Powerweld® 500 amp steel ground clamp. Heavy duty spring for maximum contact pressure. Copper jaws with braided copper strip for high conductivity. 1/2" stud connection for cable lug.
PRICE
$15.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.5 in |
| Width | 4.5 in |
| Depth | 11 in |
| Height | 1.5 in |
| Weight | 1 lbs |
| Throat Depth | 3-1/2 in |
| Jaw Opening | 2 in |
Product Details
| Amperage | 500 A |
| Style | Steel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EL-500 |
| Brand | Powerweld |
Warranty
| Warranty | 90 days |